Beli power regulator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanrex Thyristor power regulator Three-phaseDeskripsi:Control method: Switching between phase control and cycle control is possible. Control input: ON/OFF control -Current signal: DC4-20mA (Unit input resistance 250Ω)-Voltage signal: DC1-5V, DC0-5V Start/stop method: Soft start/ Soft-down method Current limit: 50% to 110% of rated current can be set (phase control only) Protection function: Overcurrent protection, overheat protection (rated 100A or more) Operating environment: Ambient temperature/(operation) -10 to 50°C (Storage) -20 to 70°C, (Relative humidity) 30 to 90%RH, (Atmosphere) No corrosive gas, dust or vibrationatribut:
- Use: Resistive load, inductive load, transformer primary control, rectifier primary control
- Rated Current (A): 35
- Cooling Method: Self cooling
- Number of arms: 3
- Fuse: Existence
- Input Voltage (V): 200/220, 380/400/440/480
- Dimensions (mm): 200x240x190
- HANYOUNG NUX Thyristor Power Regulatoratribut:
- Power Voltage (V): 380 a.c
- Power Frequency (Hz): 50/60
- Start Type: Soft start / down
- Control Type: Phase control; ON/OFF control
- Display Method: Display by LED light
- Ambient Humidity: 35 - 85% RH (without condensation)
- Ambient Temperature (°C): 0 - 40
- Dielectric Strength (V): 2000 a.c. 50/60 Hz for 1 min
- Insulation Resistance (MΩ): Min. 100 (Base on 500 V d.c. mega)
- Storage Temperature (°C): -25 - 70
- Mitech Digital Rockwell Hardness Tester (Alat Uji Kekerasan)Deskripsi:Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.atribut:
- Power Voltage (V): 220
- Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
- Dimensions (mm): 700x250x600
- Display: LCD
- Conversion Scale: HV, HBW, HK
- Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
- Distance of Indenter to Outer Wall (mm): 150
- Duration Time (s): 2025-01-30 00:00:00
- Indication Error (HR): 0.01
- Sinar Dunia Kertas KadoDeskripsi:Kertas kado SIDU hadir dengan 2 (dua) tipe desain, Batik dan Motif. Memiliki permukaan yang halus berbahan Art paper dan HVS sangat cocok untuk pembungkus kado.Tersedia dalam banyak desain yang menarik sesuai dengan kebutuhan Anda.atribut:
- Size (cm): 49x64
- TECHNO Baricade TapeDeskripsi:Baricade Tape 3inchx 300 K/H "TECHNO" 0111- Memiliki motif cerah dengan menggabungkan warna kuning-hitam atau merah-putih berbentuk garis - garis berfungsi untuk memudahkan ketika seseorang melihatnya- Baricade berfungsi sebagai tanda saat melakukan suatu pekerjaan agar tidak terjadi kecelakaan kerja- Banyak di gunakan untuk proyek, jalan raya, pabrik dllatribut:
- Material: Polyethylene
- Width (inch): 3
- Adhesive: No
- ANSELL AlphaTec 5000 Coverall (Baju APD / Hazmat)Deskripsi:DESIGN. This highly visible innovative material is strong, durable and suitable for workers in extremely hazardous areas, including HAZMAT response teams. ULTRASONICALLY WELDED SEAMS. Provides a strong liquid and particle barrier. SUIT FEATURES : - 2 piece hood. - Elasticated hood, waist, double cuffs and ankles. - Double zip closure. - Double cuffs with knitted inner cuff.atribut:
- Color: Orange
- SANFIX Vibration MeterDeskripsi:A vibration meter is typically a portable device with a memory for storing measurements. Most vibration meter models feature a built-in data logger for collecting and recording vibration measurement data over time. In this way, vibration measurement data can be acquired with great precision.atribut:
- Acceleration (m/s²): 0.1 to 199.9
- Dimensions (mm): 72x35x145
- Accuracy: ±5%
- Velocity (mm/s): 0.1 to 199.9
- Displacement: 0.001 1999.9mm P-P
- LCD Display: 3 1/2 digits display
- Power Supply: 9V Alkaline battery
- Temperature Range (°C): -10 to 80
- CHINO Three-phase thyristor regulator JW-A006 seriesDeskripsi:The JW series is a thyristor regulator for three-phase control that is small, lightweight, and capable of high-density instrumentation. , The adoption of six-arm control improves controllability. , Two control methods are available: phase control and frequency division control, which can be switched between. , The phase control method is available in feedback control types for voltage, current, and power, as well as a type without feedback control, allowing you to select a model that matches the characteristics of the heater. , The slim structure with a narrow width allows for high panel mounting density. , Comes standard with a wire break alarm and current limiter
- Green Leaf Tray Atalie (Nampan)Deskripsi:Nampan Atalie 1100ml dengan Plastik Berkualitas Digunakan Sebagai Alas Atau Nampan untuk Menyiapkan Minuman Atau Makanan Dikantor Anda, Nampan Ini Tersedia dengan Berbagai Ukuran, Nampan Atalie 1100ml Cocok untuk Digunakan Dikantor Anda dengan Kualitas yang Baik dan Harga yang Terjangkau.atribut:
- Color: Random Color
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- Yamamoto Kogaku Goggle Clip (Klip Kacamata Goggle)atribut:
- Material: Plastic, Rubber
- Compatible Belt Width: Up to 25mm
- Dimensions (HeightxWidthxDepth): 48x15x20mm
- Compatible: (Helmet) Fire-fighting type (American type),mP type
- TRUSCO Number: 434-9504
- Livi Tisu Serbet Koktail Seri Evo Sensation (Tisu Makan)atribut:
- Inner Packaging: Plastic
- Number of Ply: 2
- Number of Sheets: 100
- HUGONG MIG Thyristor Welding Machine (Mesin Las)Deskripsi:- Professional three phase separate wire feeder MIG welder - Power indicator - Thermal protection - Indicator display - Stepless wire feed setting - Spot welding - Spot welding time adjustment - Fine and coarse adjustmen for current - Four roller - Excellent welding with carbon steels, stainless steels and flux cored wires - Good choice for heavy industrial and shipyard - Available fore 15kg or 20kg spoolatribut:
- Input Power (V): 380
Daftar Harga power regulator Terbaru October 2026
| Sanrex Thyristor power regulator Three-phase | Rp54.999.900 |
| HANYOUNG NUX Thyristor Power Regulator | Rp27.999.900 |
| Mitech Digital Rockwell Hardness Tester (Alat Uji Kekerasan) | Rp99.999.900 |
| Sinar Dunia Kertas Kado | Rp32.900 |
| TECHNO Baricade Tape | Rp97.900 |
| ANSELL AlphaTec 5000 Coverall (Baju APD / Hazmat) | Rp1.899.900 |
| SANFIX Vibration Meter | Rp4.099.900 |
| OTC DAIHEN A Tip (Tip Kontak) | Rp22.900 |
| CHINO Three-phase thyristor regulator JW-A006 series | Rp72.999.900 |
| Mitsubishi Electric Thyristor Protector (Pelindung Thyristor) | Rp579.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/ooP106658888-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TECHNO%20Baricade%20Tape/l5P106148761-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/ANSELL%20AlphaTec%205000%20Coverall%20(Baju%20APD%20%2F%20Hazmat)/79P105658261-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20CO2%20Welding%20Torches/OTC%20DAIHEN%20A%20Tip%20(Tip%20Kontak)/lkP105640776-1.jpg)

/55P105914185-2.jpg)
/96P105390330-1.jpg)
/1mP101001058-14.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/Yamamoto%20Kogaku%20Goggle%20Clip%20(Klip%20Kacamata%20Goggle)/P102921829-1.jpg)
/P103055460-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20MIG%20Thyristor%20Welding%20Machine%20(Mesin%20Las)/P103150552-1.jpg)
/P101004032-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)